|
BRADY
Messing hangsloten: roesten nooit!, Zwart, KD - Verschillende sloten, Messing, 21.08 mm, 12 Stuk / Doos
ERIKS Artikelnr: 12113629
Catalogusartikelnr 1: 051359
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brass padlocks, black, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278044208332",
"material_number": "12113629",
"price": "144.76",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlocks, black, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278044208332",
"material_number": "12113629",
"price": "144.76",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Messing hangsloten: roesten nooit!, Grijs, KD - Verschillende sloten, Messing, 21.08 mm, 12 Stuk / Doos
ERIKS Artikelnr: 14624330
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "brass padlocks, grey, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278071880595",
"material_number": "14624330",
"price": "154.07",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlocks, grey, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278071880595",
"material_number": "14624330",
"price": "154.07",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Messing hangsloten, Rood, KD - Verschillende sloten, Messing, 21.08 mm, 12 Stuk / Doos
ERIKS Artikelnr: 12113624
Catalogusartikelnr 1: 051354
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brass padlocks, red, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278044208246",
"material_number": "12113624",
"price": "144.76",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlocks, red, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278044208246",
"material_number": "12113624",
"price": "144.76",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|