|
BRADY
Originele kabelvergrendeling, Rood, Staal, 1.83 m
ERIKS Artikelnr: 23589013
Catalogusartikelnr 1: 065318
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "original cable lockout, red, steel, 1.83 m",
"item_id": "gr0000000854711",
"material_number": "23589013",
"price": "65.52",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "original cable lockout, red, steel, 1.83 m",
"item_id": "gr0000000854711",
"material_number": "23589013",
"price": "65.52",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Extra kabel voor lockout-tagout kabelvergrendelingssysteem zilver 3m
ERIKS Artikelnr: 23589015
Catalogusartikelnr 1: 065320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable 3.18mm dia x 3m long",
"item_id": "gr0000000864319",
"material_number": "23589015",
"price": "21.73",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable 3.18mm dia x 3m long",
"item_id": "gr0000000864319",
"material_number": "23589015",
"price": "21.73",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
SafeLex universeel kabelvergrendelingssysteem – gecoate stalen kabel van 1 m, Zwart, rood, Staal, 0.91 m
ERIKS Artikelnr: 12699434
Catalogusartikelnr 1: 145554
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safelex universal cable lockout device - 1 m sheathed steel cable, black, red, steel, 0.91 m",
"item_id": "g1579278046736930",
"material_number": "12699434",
"price": "49.61",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 1 m sheathed steel cable, black, red, steel, 0.91 m",
"item_id": "g1579278046736930",
"material_number": "12699434",
"price": "49.61",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|