|
BRADY
Gebodspictogram 258 aluplaat - richtingspijl - Ø 315mm
ERIKS Artikelnr: 23590251
Catalogusartikelnr 1: 255115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sign direction arrow 90 degr, to the right",
"item_id": "gr0000000865263",
"material_number": "23590251",
"price": "37.88",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0065_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sign direction arrow 90 degr, to the right",
"item_id": "gr0000000865263",
"material_number": "23590251",
"price": "37.88",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0065_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Gebodspictogram 258 - richtingspijl - Ø 500mm sticker
ERIKS Artikelnr: 13559036
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pictogram 258 circle - directions arrow ø 500mm sticker",
"item_id": "g1579278046736201",
"material_number": "13559036",
"price": "93.97",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0065_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram 258 circle - directions arrow ø 500mm sticker",
"item_id": "g1579278046736201",
"material_number": "13559036",
"price": "93.97",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0065_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|