|
BRADY
Nanotag Kit
ERIKS Artikelnr: 12987041
Catalogusartikelnr 1: 833356
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "nanotag holder",
"item_id": "g1579278044208477",
"material_number": "12987041",
"price": "93.32",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278044818115",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nanotag holder",
"item_id": "g1579278044208477",
"material_number": "12987041",
"price": "93.32",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278044818115",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Nanotag-insteekkaart
ERIKS Artikelnr: 12699604
Catalogusartikelnr 1: 833348
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "nanotag insert",
"item_id": "g1579278044208238",
"material_number": "12699604",
"price": "10.37",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278044818115",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nanotag insert",
"item_id": "g1579278044208238",
"material_number": "12699604",
"price": "10.37",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278044818115",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Nanotag kit NAN-FR-PK-GPI-BL 833379
ERIKS Artikelnr: 14162963
|
Prijs (Per Kit):
|
{"addToCartPD":{
"item_name": "nanotag kit nan-fr-pk-gpi-bl 833379",
"item_id": "g1579278045065826",
"material_number": "14162963",
"price": "109.2",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278044818115",
"item_variant": "kt",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nanotag kit nan-fr-pk-gpi-bl 833379",
"item_id": "g1579278045065826",
"material_number": "14162963",
"price": "109.2",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278044818115",
"item_variant": "kt",
"index": "3",
"quantity": ""
}
}
|