|
PIKT-O-NORM
Afbakeningslint 3m Geel/Zwart
ERIKS Artikelnr: 13549040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "barrier tape 3m yellow/black",
"item_id": "g1579278046780011",
"material_number": "13549040",
"price": "239.92",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0058_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barrier tape 3m yellow/black",
"item_id": "g1579278046780011",
"material_number": "13549040",
"price": "239.92",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0058_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|