|
EMMA
Veters zwart VLAM VERTRAGEND 95cm
ERIKS Artikelnr: 11907861
Catalogusartikelnr 1: PPE0087971
Catalogusartikelnr. 2: 1104
|
Prijs (Per paar):
|
{"addToCartPD":{
"item_name": "laces black fire retardant 95cm",
"item_id": "gr0000001092180",
"material_number": "11907861",
"price": "8.6",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0003",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black fire retardant 95cm",
"item_id": "gr0000001092180",
"material_number": "11907861",
"price": "8.6",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0003",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
|
|
EMMA
Veters zwart VLAM VERTRAGEND 120cm
ERIKS Artikelnr: 11907862
Catalogusartikelnr 1: PPE0087972
Catalogusartikelnr. 2: 1105
|
Prijs (Per paar):
|
{"addToCartPD":{
"item_name": "laces black fire retardant 120cm",
"item_id": "gr0000000477077",
"material_number": "11907862",
"price": "9.3",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0003",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black fire retardant 120cm",
"item_id": "gr0000000477077",
"material_number": "11907862",
"price": "9.3",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0003",
"item_variant": "pr",
"index": "2",
"quantity": ""
}
}
|
|
EMMA
Veters zwart VLAM VERTRAGEND 180cm
ERIKS Artikelnr: 13411536
|
Prijs (Per paar):
|
{"addToCartPD":{
"item_name": "laces black fire retardant 180cm",
"item_id": "g92197736305081",
"material_number": "13411536",
"price": "11.5",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0003",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black fire retardant 180cm",
"item_id": "g92197736305081",
"material_number": "13411536",
"price": "11.5",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0003",
"item_variant": "pr",
"index": "3",
"quantity": ""
}
}
|