EMMA
Veters zwart/grijs 95cm
ERIKS Artikelnr: 23487735
Catalogusartikelnr 1: PPE0087966
Catalogusartikelnr. 2: 64
Prijs (Per paar) :
{"addToCartPD":{
"item_name": "laces black/grey 95cm",
"item_id": "gr0000000457623",
"material_number": "23487735",
"price": "3.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black/grey 95cm",
"item_id": "gr0000000457623",
"material_number": "23487735",
"price": "3.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
EMMA
Veters wit 95cm
ERIKS Artikelnr: 23487712
Catalogusartikelnr 1: PPE0087963
Catalogusartikelnr. 2: 61
Prijs (Per paar) :
{"addToCartPD":{
"item_name": "laces white 95cm",
"item_id": "gr0000000856150",
"material_number": "23487712",
"price": "3.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces white 95cm",
"item_id": "gr0000000856150",
"material_number": "23487712",
"price": "3.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "2",
"quantity": ""
}
}
EMMA
Veters zwart/grijs 120cm
ERIKS Artikelnr: 23487756
Catalogusartikelnr 1: PPE0087967
Catalogusartikelnr. 2: 65
Prijs (Per paar) :
{"addToCartPD":{
"item_name": "laces black/grey 120cm",
"item_id": "gr0000000501360",
"material_number": "23487756",
"price": "3.9",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black/grey 120cm",
"item_id": "gr0000000501360",
"material_number": "23487756",
"price": "3.9",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "3",
"quantity": ""
}
}
EMMA
Veters zwart/grijs 140cm
ERIKS Artikelnr: 23487757
Catalogusartikelnr 1: 66
Prijs (Per paar) :
{"addToCartPD":{
"item_name": "laces black/grey 140cm",
"item_id": "gr0000000450947",
"material_number": "23487757",
"price": "4.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black/grey 140cm",
"item_id": "gr0000000450947",
"material_number": "23487757",
"price": "4.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "4",
"quantity": ""
}
}