|
BRADY
Paaltje rood/wit met rubbervoet 4 stuks 90cm
ERIKS Artikelnr: 23590345
Catalogusartikelnr 1: 256723
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "post & rubber base (1,6 kg)",
"item_id": "gr0000000856768",
"material_number": "23590345",
"price": "131.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "post & rubber base (1,6 kg)",
"item_id": "gr0000000856768",
"material_number": "23590345",
"price": "131.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Paaltje rood/wit met opvulvoet 4 stuks 90cm
ERIKS Artikelnr: 23590343
Catalogusartikelnr 1: 256721
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "post & fillable base (3,7 l)",
"item_id": "gr0000000862206",
"material_number": "23590343",
"price": "121.09",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "post & fillable base (3,7 l)",
"item_id": "gr0000000862206",
"material_number": "23590343",
"price": "121.09",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Paaltje geel/zwart met rubbervoet 4 stuks 90cm
ERIKS Artikelnr: 23590346
Catalogusartikelnr 1: 256724
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "post & rubber base (1,6 kg)",
"item_id": "gr0000000862906",
"material_number": "23590346",
"price": "131.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "post & rubber base (1,6 kg)",
"item_id": "gr0000000862906",
"material_number": "23590346",
"price": "131.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|