ProductPage

ROLLWAY Double-row spherical roller bearing Cylindrical bore

Product documents

Document Document type
Product overview

Inner diameter (mm): 50
Outer diameter (mm): 110
Width (mm): 40
Bore: Cylindrical bore
Internal clearance: C3
Cage: Brass
With sealing: No
Clear filter      (1 of the 1 items displayed)
Double-row spherical roller bearing Cylindrical bore 22310 GMEX C3 W33 ROLLWAY Double-row spherical roller bearing Cylindrical bore 22310 GMEX C3 W33 ERIKS Item #: 12517449
 
Price (Per piece):
€111.91
Inner diameter (mm): 50
Outer diameter (mm): 110
Width (mm): 40
Bore: Cylindrical bore
Internal clearance: C3
Cage: Brass
With sealing: No
Clear filter      (1 of the 1 items displayed)