ProductPage

SYSTEM PLAST Machined drive sprockets split fixed for chains 2122

Product documents

Document Document type
Product overview

Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Fixed fit
Material (mm): Polyamide
Clear filter      (6 of the 6 items displayed)
Machined drive sprocket split fixed 2122-28R25M-DMS SYSTEM PLAST Machined drive sprocket split fixed 2122-28R25M-DMS ERIKS Item #: 12662771
 
Price (Per piece):
€59.21
Machined drive sprocket split fixed 2122-38R25M-DMS SYSTEM PLAST Machined drive sprocket split fixed 2122-38R25M-DMS ERIKS Item #: 12662790
 
Price (Per piece):
€71.54
Machined drive sprocket split fixed 2122-28R30M-DMS SYSTEM PLAST Machined drive sprocket split fixed 2122-28R30M-DMS ERIKS Item #: 12662773
 
Price (Per piece):
€59.21
Machined drive sprocket split fixed 2122-38R30M-DMS SYSTEM PLAST Machined drive sprocket split fixed 2122-38R30M-DMS ERIKS Item #: 12662792
 
Price (Per piece):
€71.54
Machined drive sprocket split fixed 2122-28R40M-DMS SYSTEM PLAST Machined drive sprocket split fixed 2122-28R40M-DMS ERIKS Item #: 12662778
 
Price (Per piece):
€55.34
Machined drive sprocket split fixed 2122-38R40M-DMS SYSTEM PLAST Machined drive sprocket split fixed 2122-38R40M-DMS ERIKS Item #: 12662796
 
Price (Per piece):
€76.55
Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Fixed fit
Material (mm): Polyamide
Clear filter      (6 of the 6 items displayed)