ProductPage

SYSTEM PLAST Machined drive sprockets square bore one piece floating for belt 2502DT

Product documents

Document Document type
Product overview

Pitch (mm): 50.8
Pitch (in): 2
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (5 of the 5 items displayed)
Machined drive sprocket square bore one piece floating 2502-8S40M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2502-8S40M-DM ERIKS Item #: 14189420
 
Price (Per piece):
€79.52
Machined drive sprocket square bore one piece floating 2502-10S40M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2502-10S40M-DM ERIKS Item #: 14189421
 
Price (Per piece):
€90.20
Machined drive sprocket square bore one piece floating 2502-10S60M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2502-10S60M-DM ERIKS Item #: 14189422
 
Price (Per piece):
€92.14
Machined drive sprocket square bore one piece floating 2502-12S60M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2502-12S60M-DM ERIKS Item #: 14189423
 
Price (Per piece):
€95.92
Machined drive sprocket square bore one piece floating 2502-12S90M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2502-12S90M-DM ERIKS Item #: 14189424
 
Price (Per piece):
€98.40
Pitch (mm): 50.8
Pitch (in): 2
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (5 of the 5 items displayed)