ProductPage

SYSTEM PLAST Machined drive sprockets square bore one piece floating for chains 2120-2120M-2121

Product documents

Document Document type
Product overview

Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (4 of the 4 items displayed)
Machined drive sprocket square bore one piece floating 2120-16S30M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2120-16S30M-DM ERIKS Item #: 12663069
 
Price (Per piece):
€25.44
Machined drive sprocket square bore one piece floating 2120-20S30M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2120-20S30M-DM ERIKS Item #: 12663070
 
Price (Per piece):
€33.70
Machined drive sprocket square bore one piece floating 2120-20S35M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2120-20S35M-DM ERIKS Item #: 12663071
 
Price (Per piece):
€32.13
Machined drive sprocket square bore one piece floating 2120-24S40M-DM SYSTEM PLAST Machined drive sprocket square bore one piece floating 2120-24S40M-DM ERIKS Item #: 12663073
 
Price (Per piece):
€32.28
Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (4 of the 4 items displayed)