ProductPage

SYSTEM PLAST Machined drive sprockets square bore split floating for chains 2120-2120M-2121

Product documents

Document Document type
Product overview

Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (8 of the 8 items displayed)
Machined drive sprocket square bore split floating 2120-28S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2120-28S30M-DMS ERIKS Item #: 12663058
 
Price (Per piece):
€55.34
Machined drive sprocket square bore split floating 2120-36S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2120-36S30M-DMS ERIKS Item #: 12663060
 
Price (Per piece):
€69.45
Machined drive sprocket square bore split floating 2120-38S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2120-38S30M-DMS ERIKS Item #: 12663063
 
Price (Per piece):
€76.55
Machined drive sprocket square bore split floating 2120-28S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2120-28S40M-DMS ERIKS Item #: 12663059
 
Price (Per piece):
€52.38
Machined drive sprocket square bore split floating 2120-36S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2120-36S40M-DMS ERIKS Item #: 12663061
 
Price (Per piece):
€65.74
Machined drive sprocket square bore split floating 2120-38S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2120-38S40M-DMS ERIKS Item #: 12663064
 
Price (Per piece):
€71.54
Machined drive sprocket square bore split floating 2120-36S60M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2120-36S60M-DMS ERIKS Item #: 12663062
 
Price (Per piece):
€69.45
Machined drive sprocket square bore split floating 2120-38S60M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2120-38S60M-DMS ERIKS Item #: 12663065
 
Price (Per piece):
€67.71
Pitch (mm): 12.7
Pitch (in): 0.5
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (8 of the 8 items displayed)