ProductPage

SYSTEM PLAST Machined drive sprockets square bore split floating for chains 2256-2256VG

Product documents

Document Document type
Product overview

Pitch (mm): 25.4
Pitch (in): 1
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (7 of the 7 items displayed)
Machined drive sprocket square bore split floating 2256-12S25M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2256-12S25M-DMS ERIKS Item #: 12663173
 
Price (Per piece):
€50.61
Machined drive sprocket square bore split floating 2256-18S25M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2256-18S25M-DMS ERIKS Item #: 12663177
 
Price (Per piece):
€68.89
Machined drive sprocket square bore split floating 2256-10S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2256-10S30M-DMS ERIKS Item #: 12663172
 
Price (Per piece):
€49.88
Machined drive sprocket square bore split floating 2256-12S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2256-12S30M-DMS ERIKS Item #: 12663174
 
Price (Per piece):
€87.87
Machined drive sprocket square bore split floating 2256-15S30M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2256-15S30M-DMS ERIKS Item #: 12663175
 
Price (Per piece):
€62.78
Machined drive sprocket square bore split floating 2256-15S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2256-15S40M-DMS ERIKS Item #: 12663176
 
Price (Per piece):
€58.66
Machined drive sprocket square bore split floating 2256-18S40M-DMS SYSTEM PLAST Machined drive sprocket square bore split floating 2256-18S40M-DMS ERIKS Item #: 12663178
 
Price (Per piece):
€68.89
Pitch (mm): 25.4
Pitch (in): 1
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (7 of the 7 items displayed)