|
FENNER DRIVES
Link V-belt NU-T-Link® section Z/10 box 20m
ERIKS Item #: 23359081
Catalogue item no 1: L01Z20
|
Price (Per meter):
20 meter per package
|
{"addToCartPD":{
"item_name": "link v-belt nu-t-link® section z/10 box 20m",
"item_id": "gr0000000846850",
"material_number": "23359081",
"price": "2259.1",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section z/10 box 20m",
"item_id": "gr0000000846850",
"material_number": "23359081",
"price": "2259.1",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
FENNER DRIVES
Link V-belt NU-T-Link® section Z/10 box 5m
ERIKS Item #: 13887065
|
Please login to see prices
5 meter per package
|
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section z/10 box 5m",
"item_id": "gr0000000826287",
"material_number": "13887065",
"price": "0",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
FENNER DRIVES
Link V-belt NU-T-Link® section A/13 box 20m
ERIKS Item #: 23359072
Catalogue item no 1: L01A20
|
Price (Per meter):
20 meter per package
|
{"addToCartPD":{
"item_name": "link v-belt nu-t-link® section a/13 box 20m",
"item_id": "gr0000000839346",
"material_number": "23359072",
"price": "2454.97",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section a/13 box 20m",
"item_id": "gr0000000839346",
"material_number": "23359072",
"price": "2454.97",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
FENNER DRIVES
Link V-belt NU-T-Link® section A/13 box 5m
ERIKS Item #: 13887061
|
Price (Per meter):
5 meter per package
|
{"addToCartPD":{
"item_name": "link v-belt nu-t-link® section a/13 box 5m",
"item_id": "gr0000000833564",
"material_number": "13887061",
"price": "122.75",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section a/13 box 5m",
"item_id": "gr0000000833564",
"material_number": "13887061",
"price": "122.75",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
FENNER DRIVES
Link V-belt NU-T-Link® section B/17 box 20m
ERIKS Item #: 23359074
Catalogue item no 1: NU-T-LINK B
|
Price (Per meter):
20 meter per package
|
{"addToCartPD":{
"item_name": "link v-belt nu-t-link® section b/17 box 20m",
"item_id": "gr0000000851071",
"material_number": "23359074",
"price": "142.24",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section b/17 box 20m",
"item_id": "gr0000000851071",
"material_number": "23359074",
"price": "142.24",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|
|
FENNER DRIVES
Link V-belt NU-T-Link® section C/22 box 5m
ERIKS Item #: 13887063
|
Please login to see prices
5 meter per package
|
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section c/22 box 5m",
"item_id": "gr0000001360506",
"material_number": "13887063",
"price": "0",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "6",
"quantity": ""
}
}
|