-
GARLOCK PS-SEAL Standard
-
GARLOCK PS-SEAL Reversed lip
-
-
GARLOCK PS-lip
-
FREUDENBERG Lipseal type B2PT
-
SAINT-GOBAIN Lipseal 03M3 11 PTFE carbon/graphite 50x68x8
PTFE lip seals
PTFE lip seals perform the same function and have the same shape as oil seals, but are made of a different material. These seals consist of a metal jacket containing a lip of PTFE (plastic). PTFE lip seals are more resistant to high temperatures and high rotational speeds. In addition, they are often self-lubricating, a feature that makes them suitable for dry-running applications. These products are widely used in the food industry because the materials are declared compliant under European (EC 1935) and American legislation (FDA).
When purchasing a PTFE lip seal, you always need to consider the shape and size, and the product material.
PTFE lip seal design
PTFE lip seals are available in a standard design, which consists of a metal body, a PTFE lip and an energiser. The energiser is made of rubber and absorbs vibration. The different parts are also sold separately. Do you need a seal with a special shape? Contact us via our enquiry form and we will create a custom PTFE seal for you.
PTFE lip seal dimensions
Our range includes seals in various metric sizes. Always take into account the shaft diameter, groove diameter and groove width in your application. Once these sizes are known, selecting the right PTFE lip seal is child's play.
PTFE lip seal materials
ERIKS offers different types of PTFE seals. Which one you need depends on the conditions in your application. For example, the speed of rotation and pressure are important factors. The higher the speed, the lower the maximum pressure a PTFE seal can withstand. You must also decide whether you need a lubricated or non-lubricated material. If you are looking for a lip seal for the food industry, it is important to consider the required certificates and declarations of compliance. Still not sure? We'll be happy to help; please fill out the ERIKS Quote Request Form.
Would you like more information about the chemical resistance of our materials? The ERIKS Chemical Resistance Guide provides a handy overview.
Ordering PTFE lip seals at ERIKS
What are the advantages of a PTFE lip seal over a oil seal?
Compared to a rubber lip seal, also called a oil seal, PTFE lip seals are more resistant to high temperatures and high rotational speeds. In addition, many PTFE lip seals are self-lubricating, making them suitable for dry-running applications.
What prices does ERIKS charge for PTFE lip seals?
The price of our PTFE lip seals is shown on the product pages. If the price is not immediately visible, it will be displayed after you have logged in.
What delivery time does ERIKS offer for the PTFE lip seals?
The delivery time for a specific PTFE lip seal is indicated on the page for that product. If you require a product faster, choose a different material that also works in your application.
If you need help finding a good alternative, please contact us via the enquiry form.
Can I order custom PTFE lip seals?
Are you looking for a PTFE lip seal of a different size, shape, colour or material? Or do you want to replace your custom lip seal? Let us help - contact us via the enquiry form.