|
RENOLD
Maillon coudé double Syno ISO 06B-2 pas 3/8" duplex
Numéro d`article ERIKS: 12429218
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "double offset link syno iso 06b-2 pitch 3/8" duplex",
"item_id": "gr0000001015578",
"material_number": "12429218",
"price": "23.61",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno iso 06b-2 pitch 3/8" duplex",
"item_id": "gr0000001015578",
"material_number": "12429218",
"price": "23.61",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RENOLD
Maillon coudé double Syno ISO 08B-2 pas 1/2" duplex
Numéro d`article ERIKS: 23207627
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "double offset link syno iso 08b-2 pitch 1/2" duplex",
"item_id": "gr0000000432365",
"material_number": "23207627",
"price": "26.2",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno iso 08b-2 pitch 1/2" duplex",
"item_id": "gr0000000432365",
"material_number": "23207627",
"price": "26.2",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RENOLD
Maillon coudé double Syno ISO 10B-2 pas 5/8" duplex
Numéro d`article ERIKS: 12429229
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "double offset link syno iso 10b-2 pitch 5/8" duplex",
"item_id": "gr0000001016945",
"material_number": "12429229",
"price": "27.61",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno iso 10b-2 pitch 5/8" duplex",
"item_id": "gr0000001016945",
"material_number": "12429229",
"price": "27.61",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RENOLD
Maillon coudé double Syno ISO 12B-2 pas 3/4" duplex
Numéro d`article ERIKS: 12429235
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "double offset link syno iso 12b-2 pitch 3/4" duplex",
"item_id": "gr0000001016818",
"material_number": "12429235",
"price": "30.71",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno iso 12b-2 pitch 3/4" duplex",
"item_id": "gr0000001016818",
"material_number": "12429235",
"price": "30.71",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
RENOLD
Maillon coudé double Syno ISO 16B-2 pas 1" duplex
Numéro d`article ERIKS: 24205655
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "double offset link syno iso 16b-2 pitch 1" duplex",
"item_id": "gr0000001159065",
"material_number": "24205655",
"price": "96.32",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno iso 16b-2 pitch 1" duplex",
"item_id": "gr0000001159065",
"material_number": "24205655",
"price": "96.32",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0116_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|