|
Couples coniques à denture droit module 1.5 R1:2 Z=16/32
Numéro d`article ERIKS: 23545637
Article de catalogue 1: 23545637
Article de catalogue 2: CWM1.5 16T 32T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:2 z=16/32",
"item_id": "gr0000000831202",
"material_number": "23545637",
"price": "57.45",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:2 z=16/32",
"item_id": "gr0000000831202",
"material_number": "23545637",
"price": "57.45",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 2 R1:2 Z=16/32
Numéro d`article ERIKS: 23545645
Article de catalogue 1: 23545645
Article de catalogue 2: CWM2 16T 32T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 2 r1:2 z=16/32",
"item_id": "gr0000000846329",
"material_number": "23545645",
"price": "89.28",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2 r1:2 z=16/32",
"item_id": "gr0000000846329",
"material_number": "23545645",
"price": "89.28",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 2.5 R1:2 Z=16/32
Numéro d`article ERIKS: 23545653
Article de catalogue 1: 23545653
Article de catalogue 2: CWM2.5 16T 32T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 2.5 r1:2 z=16/32",
"item_id": "gr0000000822750",
"material_number": "23545653",
"price": "107.93",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2.5 r1:2 z=16/32",
"item_id": "gr0000000822750",
"material_number": "23545653",
"price": "107.93",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 3 R1:2 Z=16/32
Numéro d`article ERIKS: 23545661
Article de catalogue 1: 23545661
Article de catalogue 2: CWM3 16T 32T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 3 r1:2 z=16/32",
"item_id": "gr0000000818856",
"material_number": "23545661",
"price": "134.74",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 3 r1:2 z=16/32",
"item_id": "gr0000000818856",
"material_number": "23545661",
"price": "134.74",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 3.5 R1:2 Z=16/32
Numéro d`article ERIKS: 23545669
Article de catalogue 1: 23545669
Article de catalogue 2: CWM3.5 16T 32T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 3.5 r1:2 z=16/32",
"item_id": "gr0000000834243",
"material_number": "23545669",
"price": "134.74",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 3.5 r1:2 z=16/32",
"item_id": "gr0000000834243",
"material_number": "23545669",
"price": "134.74",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 4 R1:2 Z=16/32
Numéro d`article ERIKS: 23545677
Article de catalogue 1: 23545677
Article de catalogue 2: CWM4 16T 32T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 4 r1:2 z=16/32",
"item_id": "gr0000000851329",
"material_number": "23545677",
"price": "173.54",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 4 r1:2 z=16/32",
"item_id": "gr0000000851329",
"material_number": "23545677",
"price": "173.54",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"index": "6",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 5 R1:2 Z=16/32
Numéro d`article ERIKS: 23545685
Article de catalogue 1: 23545685
Article de catalogue 2: CWM5 16T 32T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 5 r1:2 z=16/32",
"item_id": "gr0000000830296",
"material_number": "23545685",
"price": "249.19",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 5 r1:2 z=16/32",
"item_id": "gr0000000830296",
"material_number": "23545685",
"price": "249.19",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0002",
"item_variant": "set",
"index": "7",
"quantity": ""
}
}
|