|
Couples coniques à denture droit module 1.5 R1:3 Z=16/48
Numéro d`article ERIKS: 23545638
Article de catalogue 1: 23545638
Article de catalogue 2: CWM1.5 16T 48T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:3 z=16/48",
"item_id": "gr0000000848150",
"material_number": "23545638",
"price": "96.87",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:3 z=16/48",
"item_id": "gr0000000848150",
"material_number": "23545638",
"price": "96.87",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 2 R1:3 Z=16/48
Numéro d`article ERIKS: 23545646
Article de catalogue 1: 23545646
Article de catalogue 2: CWM2 16T 48T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 2 r1:3 z=16/48",
"item_id": "gr0000000833272",
"material_number": "23545646",
"price": "119.96",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2 r1:3 z=16/48",
"item_id": "gr0000000833272",
"material_number": "23545646",
"price": "119.96",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 2.5 R1:3 Z=16/48
Numéro d`article ERIKS: 23545654
Article de catalogue 1: 23545654
Article de catalogue 2: CWM2.5 16T 48T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 2.5 r1:3 z=16/48",
"item_id": "gr0000000832560",
"material_number": "23545654",
"price": "149.39",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2.5 r1:3 z=16/48",
"item_id": "gr0000000832560",
"material_number": "23545654",
"price": "149.39",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 3 R1:3 Z=16/48
Numéro d`article ERIKS: 23545662
Article de catalogue 1: 23545662
Article de catalogue 2: CWM3 16T 48T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 3 r1:3 z=16/48",
"item_id": "gr0000000832496",
"material_number": "23545662",
"price": "177.53",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 3 r1:3 z=16/48",
"item_id": "gr0000000832496",
"material_number": "23545662",
"price": "177.53",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 3.5 R1:3 Z=16/48
Numéro d`article ERIKS: 23545670
Article de catalogue 1: 23545670
Article de catalogue 2: CWM3.5 16T 48T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 3.5 r1:3 z=16/48",
"item_id": "gr0000000844795",
"material_number": "23545670",
"price": "231.76",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 3.5 r1:3 z=16/48",
"item_id": "gr0000000844795",
"material_number": "23545670",
"price": "231.76",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 4 R1:3 Z=16/48
Numéro d`article ERIKS: 23545678
Article de catalogue 1: 23545678
Article de catalogue 2: CWM4 16T 48T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 4 r1:3 z=16/48",
"item_id": "gr0000000837179",
"material_number": "23545678",
"price": "353.51",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 4 r1:3 z=16/48",
"item_id": "gr0000000837179",
"material_number": "23545678",
"price": "353.51",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"index": "6",
"quantity": ""
}
}
|
|
Couples coniques à denture droit module 5 R1:3 Z=16/48
Numéro d`article ERIKS: 23545686
Article de catalogue 1: 23545686
Article de catalogue 2: CWM5 16T 48T
|
Prix (Par jeu):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 5 r1:3 z=16/48",
"item_id": "gr0000000839125",
"material_number": "23545686",
"price": "700.69",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 5 r1:3 z=16/48",
"item_id": "gr0000000839125",
"material_number": "23545686",
"price": "700.69",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0003",
"item_variant": "set",
"index": "7",
"quantity": ""
}
}
|