|
Afstrijker 010N NBR 25x33x8 L=4
ERIKS Artikelnr: 11413118
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wiper 010n nbr 25x33x8 l=4",
"item_id": "g1579278053825134",
"material_number": "11413118",
"price": "4.23",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0103",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wiper 010n nbr 25x33x8 l=4",
"item_id": "g1579278053825134",
"material_number": "11413118",
"price": "4.23",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0103",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Afstrijker 010N NBR 36x44x8 L=4
ERIKS Artikelnr: 14411760
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "wiper 010n nbr 36x44x8 l=4",
"item_id": "g1579278053825162",
"material_number": "14411760",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0103",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Afstrijker 010N NBR 50x58x8 L=4
ERIKS Artikelnr: 10017729
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wiper 010n nbr 50x58x8 l=4",
"item_id": "gr0000000571412",
"material_number": "10017729",
"price": "2.44",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0103",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wiper 010n nbr 50x58x8 l=4",
"item_id": "gr0000000571412",
"material_number": "10017729",
"price": "2.44",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0103",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|